2 pieces in stock at Vaughan, ON as of 2:33 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 2:33 AM.
| Attribute | Value |
|---|---|
| Load Capacity per Each | 8 kg |
| EAN | 4052703042333 |
| Fast and efficient working |
| Also suitable for sensitive glass panes |
| For holding/transporting smaller objects |
| Thanks to a one-hand operation and quick suction |
| Because of the low vacuum volume, thin glass panes can also be held/transported without being damaged |
| Because of smaller diameter of suction head |
| Lifts up to 8kg |
Product not yet rated.